Abbotsford
emtelb212

CAP PRODUCTS 2-1/2 inch 90 Degree Phoenix EMT Conduit Elbow Galvanized Steel, Metallic

Price $79.3528 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:877014

Description

High-quality electrical metallic tubing with the E-Z Pull interior coating. Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection.

Specifications

Brand Name Columbia-MBF Item Name EMT Elbow
Connection Size 2-1/2 in Material Steel
Finish Hot Dip Galvanized Type 90°
Bend Radius 10-1/2 in Dimensions 16-1/4 in W x 16-1/4 in H
Packaging Quantity 80/Pack Standards CSA C22.2 No. 83.1 Certified, ANSI C80.3
UPC 091111020278

Packages

1 - UNIT - 1 80 - UNIT - 80
This website uses cookies to ensure you get the best experience on our website. Read more
Ok