Abbotsford
emtelb2x45

CAP PRODUCTS 2 inch 45 Degree Phoenix EMT Conduit Elbow Galvanized Steel, Metallic

Price $32.0569 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:877023

Description

Columbia-MBF precision manufactured Electrical Metallic Tubing (EMT) elbows are formulated of hot galvanized steel using a patented inline Flo-coat process for extended exterior protection. Our E-Z Pull interior coating provides a smooth raceway for fast and simple wire pulling.

Specifications

Brand Name Columbia-MBF Item Name EMT Elbow
Connection Size 2 in Material Steel
Color Silver Finish Hot Dip Galvanized
Type 45° Bend Radius 9-1/2 in
Dimensions 5-1/2 in W x 13-1/8 in H Packaging Quantity 10/Pack
Standards CSA C22.2 No. 83.1 Certified, ANSI C80.3 UPC 091111020360

Packages

1 - UNIT - 1 15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok