Abbotsford
emtelb34

CAP PRODUCTS 3/4 inch x 90 Degree Phoenix EMT Conduit Elbow, Galvanized Steel

Price $9.1678 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:877009

Description

High-quality electrical metallic tubing with the E-Z Pull interior coating. Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection.

Specifications

Brand Name Columbia-MBF Item Name EMT Elbow
Connection Size 3/4 in Material Steel
Finish Hot Dip Galvanized Type 90°
Bend Radius 4-1/2 in Dimensions 7 in W x 7 in H
Packaging Quantity 50/Pack Standards CSA C22.2 No. 83.1 Certified, ANSI C80.3
UPC 091111020223

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok