Abbotsford
emtelb4x45

CAP PRODUCTS 4 inch 45 Degree Phoenix EMT Conduit Elbow Galvanized Steel, Metallic

Price $123.8270 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:877027

Description

Columbia-MBF precision manufactured Electrical Metallic Tubing (EMT) elbows are formulated of hot galvanized steel using a patented inline Flo-coat process for extended exterior protection. Our E-Z Pull interior coating provides a smooth raceway for fast and simple wire pulling.

Specifications

Brand Name Columbia-MBF Item Name EMT Elbow
Connection Size 4 in Material Steel
Color Silver Finish Hot Dip Galvanized
Type 45° Bend Radius 16 in
Dimensions 10-7/8 in W x 26-1/4 in H Packaging Quantity 36/Pack
Standards CSA C22.2 No. 83.1 Certified, ANSI C80.3 UPC 091111020407

Packages

1 - UNIT - 1 66 - UNIT - 66
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok