SUPERIOR FLEXIBLE CONDUITS 15m Reel1-1/2 inch Superior Flex Armadillo Aluminum Flexible Conduit
Description
Made from high strength aluminum alloy. Exceptional
Specifications
Brand Name | Superior Flexible Conduits | Item Name | Flexible Conduit |
Type | Armadillo, Heavy Wall | Trade Size | 1-1/2 in |
Diameter | 1-1/2 in ID x 1.95 in OD | Material | Aluminum |
Color | Silver | Bend Radius | 7-1/2 in |
Packaging Quantity | 15 m/Coil | Standards | CSA Certified |
Application | For Dry Locations |
Packages
15 - UNIT - (15) |