SUPERIOR FLEXIBLE CONDUITS 300m Reel 1/2 inch Superior Flex Armadillo Aluminum Flexible Conduit
Description
Conduit flex aluminium 1/2in coil 300mt
Specifications
Brand Name | Superior Flexible Conduits | Item Name | Metallic Conduit |
Type | Flexible | Trade Size | 1/2 in |
Length | 300 m | Diameter | 15.88 mm ID x 21.85 mm OD |
Material | Aluminum, Steel Wire | Color | Gray |
Finish | Galvanized | Bend Radius | 152.4 mm |
Standards | CSA Certified |
Packages
300 - UNIT - 300 |