SUPERIOR FLEXIBLE CONDUITS 300m Reel 7/16 inch Superior Flex Armadillo Aluminum Flexible Conduit
Description
Conduit flex aluminium 7/16in coil 300mt
Specifications
Brand Name | Superior Flexible Conduits | Item Name | Metallic Conduit |
Type | Flexible | Trade Size | 7/16 in |
Length | 300 m | Diameter | 11.1 mm ID x 17.15 mm OD |
Wall Thickness | 0.165 in | Material | Aluminum, Steel Wire |
Color | Gray | Finish | Galvanized |
Bend Radius | 101.6 mm | Packaging Quantity | 300 m |
Standards | CSA Certified |
Packages
300 - UNIT - 300 |