Abbotsford
tababrh12515

ABB 1-1/4 inch x 15m Liquatite Non-Jacketed Flexible Aluminum Conduit

Price $37.8712 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ABRH125-15

Description

LIQUATITE® non-jacketed flexible conduit made of aluminium. 1.25 to 1.3 inch (internal diameter), 1.55 to 1.63 inch (outer diameter), 6.2 inch (inside bend radius). Its profile and helical shape allow it to withstand substantial impact and crushing forces. This conduit is intended as a metal raceway for wires and cable where CSA Certification is required. Suitable for use with connectors intended for FMC (flexible metal conduit). 43 lb per 100 ft.

Specifications

Brand Name ABB Item Name Flexible Conduit
Type Non-Jacket Trade Size 1-1/4 in
Length 15 m Diameter 33.02 mm ID x 41.402 mm OD
Material Aluminum Bend Radius 157.48 mm
Standards CSA Certified Application For Intended as a Metal Raceway for Wires and Cable Where CSA Certification is Required, Suitable for Use with Connectors Intended for FMC(Flexible Metal Conduit)
UPC 786209880154

Packages

1 - UNIT - 1 15 - UNIT = (15) 50 - UNIT = 50 4000 - UNIT = 4000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok