grn711c

GREENLEE 711C Greenlee Plastic Bushing 100/Bag

In Stock
Price $50.05 / EA
Qty EA
Manufacturer:GREENLEE
Manufacturer #:711C

Description

100 Bushings for hole punched by 709 for 7/8 inch (22.2 mm) diameter hole. Triple lock design holds bushing securely. Locks securely into metal studs from 24 gauge to 12 gauge (0.6 mm to 2.5 mm). Helps protect wire insulation from sharp edges of metal studs. Makes pulling smooth and easy by preventing hang-ups of cable on raw metal edges.

Specifications

Brand Name Greenlee Item Name Bushing
Connection Size 7/8 in Type Triple Lock
Packaging Quantity 100/Bag Standards CSA Certified, cULUS Listed
Application For Metal Stud Punches UPC 783310222880

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok