Abbotsford
ges2fxcn

ABB 2 inch Iberville One Screw Connectors (Aluminum)

Price $14.2017 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2172

Description

The IBERVILLE Flex cable series is designed to provide solutions to the connect armour cabling type Bx or Flex offered for various sizes in hole/nailed straps, protect plates, single/duplex 1 or 2 screws connectors models. They are made of malleable cast zinc alloy, steel or aluminium and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name One Screw Connector Type Straight
Trade Size 2 in Material Aluminum
Thread Type NPT For Use With 350 - 400 kcmil, ACWU90: 1500/1 kcmil, 500/2 kcmil, 350/3 - 400/3 kcmil, 250/4 - 300/4 kcmil Cables
Includes Locknut, Separable Screw Gland Standards CSA File Number 3313
Application Armored Cable, Flexible Conduit UPC 622538722720

Packages

1 - UNIT - 1 5 - UNIT = (5) 50 - UNIT = 50 2700 - UNIT - 2700
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok