ABB 3/8 inch T&B Tite-Bite Connector
Description
TITE-BITE® nylon insulated fittings are the tough lining of insulation and the TITE-BITE® principles make these fittings a “must” when conductors are subject to conditions of vibration or strain.
Specifications
Brand Name | ABB | Item Name | Flex Connector |
Type | Straight | Trade Size | 1/2 in |
Conductor Size | 0.47 - 0.66 in | Connection | NPT |
Material | Steel | Color/Finish | Zinc Plated |
Includes | Locknut | Standards | UL Listed, CSA Certified |
Application | To Connect and Effectively Bond Armoured Cable or Flexible Metal Conduit to a Box or an Enclosure | UPC | 786210360805 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 500 - UNIT = 500 | 2400 - UNIT - 24000 |