ABB 1/2 inch 90 Degree Zinc Alloy Connector
Description
The IBERVILLE Flex cable series is designed to provide solutions to the connect armour cabling type Bx or Flex offered for various sizes in hole/nailed straps, protect plates, single/duplex 1 or 2 screws connectors models. They are made of malleable cast zinc alloy, steel or aluminium and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Flex Connector | Type | 90° |
Trade Size | 1/2 in | Connection | NPT |
Material | Zinc Alloy | Color/Finish | Galvanic/Electro Zinc Plated |
Includes | Separable Screw Gland | Standards | UL File Number E1383 |
Application | For 8/2, 8/3, 10/4 Cables | UPC | 622538724113 |
Packages
15 - UNIT - (15) | 25 - UNIT = (25) | 100 - UNIT - 100 | 150 - UNIT - 150 | 250 - UNIT = 250 |