ABB 3/8 inch 90° Zinc Alloy Connector
Description
The IBERVILLE Flex cable series is designed to provide solutions to the connect armour cabling type Bx or Flex offered for various sizes in hole/nailed straps, protect plates, single/duplex 1 or 2 screws connectors models. They are made of malleable cast zinc alloy, steel or aluminium and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Flex Connector | Type | 90° |
Trade Size | 3/8 in | Connection | NPT |
Material | Zinc Alloy | Color/Finish | Galvanic/Electro Zinc Plated |
Includes | Separable Screw Gland | Standards | CSA File Number 12798 |
Application | For AC90(BX) 14/2-10/2, 14/3-10/3, 14/4-12/4, ACG90 (BX) 14/2-10/2, 14/3-10/3, 14/4-12/4 Cables | UPC | 622538723109 |
Packages
50 - UNIT = 50 | 500 - UNIT = (500) |