Abbotsford
tab266c

ABB 3/8 inch 90 Degree Angle Squeeze Fitting

Price $10.6495 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:266-C

Description

Squeeze Connector, 3/8 Inch, Armored Cable 90 Degree Angle, For 3/8 Inch, FMC and AC (14/2, 14/3, 12/2, 12/3, 12/4 and 10/2), Cable Opening .437 Inch, to .687 Inch, UL Listed for FEFMC and AC, Grounding Type.

Specifications

Brand Name ABB Item Name Flexible Conduit Connector
Type 90° Trade Size 3/8 in
Conductor Size 0.437 - 0.687 in Connection 90 Degree
Material Steel Cable Type Armored
Color/Finish Metallic/Zinc Plated Thread Size 3/8 in
Thread Type NPT For Use With Armored Cable and Flexible Metal Conduit
Standards UL Listed, CSA Certified Application For Use with Armored Cable and Flexible Metal Conduit
UPC 786210360584

Packages

1 - UNIT - 1 50 - UNIT = 50 100 - UNIT = 100 1800 - UNIT = 18000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok