Abbotsford
tab321c

ABB 3/8 inch Tite-Bite 90 degree Angle Fitting

Price $10.9318 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:321-C

Description

TITE-BITE® 90° Fitting made of steel. The angle clip gives secure mechanical grip that tightens under tension or vibration. Throat is long enough to install in cast housing knockouts.

Specifications

Brand Name ABB Item Name Flexible Conduit Connector
Type 90° Trade Size 3/8 in
Connection External Threaded Material Steel
Cable Type Armored Color/Finish Metallic/Zinc Plated
Standards UL Listed, CSA Certified Application To Connect and Effectively Bond Armored Cable or Flexible Metal Conduit to a Box or an Enclosure
UPC 786210360843

Packages

1 - UNIT - 1 50 - UNIT = 50 100 - UNIT = 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok