ABB 1/2 inch Tite-Bite 90 degree Fitting
Description
TITE-BITE® 90° Fitting made of steel. The angle clip gives secure mechanical grip that tightens under tension or vibration. Throat is long enough to install in cast housing knockouts.
Specifications
Brand Name | ABB | Sub Brand | Tite-Bite® |
Item Name | Conduit Elbow Connector | Type | 90°, 1-Piece |
Trade Size | 1/2 in | Conductor Size | 0.75 - 0.93 in |
Connection | External Thread | Material | Steel |
Color/Finish | Electro Zinc Plated | Standards | UL E23018, CSA 2884 |
Application | Armored Cable and Flexible Metal Conduit | UPC | 786210003238 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 | 8000 - UNIT = 8000 |