arl84690

ARLINGTON INDUSTRIES 90 degree 3/8 inch Arlington Duplex Connector

In Stock
Price $3.9318 / EA
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:84690

Description

90° Duplex Connector. Zinc die-cast. Twin screw for Flex, NM, AC, MCI steel and aluminum jacketed cables, MCI-A cable.

Specifications

Brand Name Arlington Sub Brand Snap-Tite
Item Name Duplex Connector Type 90°, One-Piece
Trade Size 3/8 in Length 49.911 mm
Connection External Threaded Thread Length 9.626 mm
Material Die-Cast Zinc Color/Finish Untreated
Standards UL and CSA Application NM/Flex/AC/MCI-A Cable, MC Steel and Aluminum Jac

Packages

10 - UNIT - (10) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok