Abbotsford
arl3838st

ARLINGTON INDUSTRIES 3/8 inch SNAP2IT Duplex Connectors, Die-cast Zinc

Price $3.9498 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:3838ST

Description

Duplex Connectors Zinc die-cast. For AC, MCI-A, HCF steel and aluminum cable, Flexible metal conduit steel and aluminum (regular and reduced wall), MCI cable, AC90.

Specifications

Brand Name Arlington Sub Brand Snap2IT®
Item Name Flexible Duplex Connector Type Straight
Trade Size 3/8 in Conductor Size (2) 0.405 - 0.612 in
Length 1.772 in Connection Push-In
Diameter 1.605 in Material Steel
Cable Type AC, MCI-A, HCF, MCI, AC90 Color/Finish Silver
Packaging Quantity 25/Pack, 100/Case Standards UL 372D, cULus Listed, CSA File Number LR49636
Application AC/MC/HCF/MCI-A/AC90/Flex steel and aluminum UPC 018997109354

Packages

25 - UNIT - (25) 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok