Abbotsford
ges38dup

ABB 3/8 inch Iberville Duplex Connector (Zinc Alloy)

Price $2.8440 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2175

Description

The IBERVILLE Non metallic series is designed to provide solutions to the problems of fixing cabling type NMD offered for various sizes in straps, plates and connectors models. They are made of malleable cast iron and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Duplex Connector Type Straight
Trade Size 3/8 in Conductor Size 14/2-10/2 AWG
Material Zinc Alloy Cable Type Loomex/BX, NM Sheathed
Color/Finish Light Gray Thread Type NPT
For Use With 14/2-10/2, 14/3-10/3 AWG Cables Standards CSA 3313
Application For 14/2-10/2; 14/3-10/3 UPC 622538725752

Packages

200 - UNIT - (200) 500 - UNIT - 500 20K - UNIT - 20,000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok