EGS 1 inch Appleton Zinc Two Screw Connector
Description
Features:1.51IN Dia X 1.11IN Length, For 6-3, 4-3 AWG Round Service Entrance Cable, With Clamp, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:1IN, Material:Die Cast Zinc
Specifications
Brand Name | Appleton | Sub Brand | APPOZGCOMM NEER™ |
Item Name | 2-Screw Connector | Type | Straight |
Trade Size | 1 in | Conductor Size | 6/3-4/3 AWG |
Length | 1.11 in | Diameter | 1.51 in |
Material | Die-Cast Zinc/Metal | Thread Size | 1 in |
Includes | Locknut | Standards | UL 514B, CSA C22.2, NEMA FB-1 |
Application | For Round Service Entrance Cable | UPC | 687855110018 |
Packages
10 - UNIT - (10) |