Abbotsford
ibv2104

ABB 1/2 inch Iberville Two Screw Fitting (Cast Aluminium Body and Clamp)

Price $14.1326 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2104

Description

Aluminum two-screw fitting have a wide array of industrial applications in dry locations. This fitting has a hub size of 1/2 inch range over jacket is 0.45 to 0.59 in.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Flexible Connector Type 2-Screw, Non-Watertight Fittings
Trade Size 1/2 in Connection Screw
Diameter 11.43 mm Material Aluminum
For Use With Junction Boxes Standards 3313
Application Ordinary Dry Location UPC 622538729040

Packages

1 - UNIT - 1 25 - UNIT - (25) 1000 - UNIT - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok