ABB 3/8 inch T&B Two Screw Connector
Description
Two-Screw fitting made of formed steel body with carefully round bushing. The armour gripping saddle stays open by itself when cable is being inserted.
Specifications
Brand Name | ABB | Item Name | Two Screw Flexible Conduit Connector |
Type | Straight | Trade Size | 3/8 in |
Connection | Straight | Material | Steel |
Cable Type | Armoured | Color/Finish | Metallic/Zinc Plated |
Thread Size | 3/8 in | Thread Type | NPT |
Standards | UL Listed, CSA Certified | Application | To Connect and Effectively Bond Armoured Cable or Flexible Metal Conduit to a Box or an Enclosure |
UPC | 786210360867 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 500 - UNIT = 500 | 3500 - UNIT = 35000 |