Abbotsford
arlnm94

ARLINGTON INDUSTRIES 3/8 inch Black Button Non-Metallic Push-In Connector, 250/pk

Price $0.3370 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:NM94

Description

Black Buttonâ„¢ Non-Metallic Push-In Connectors For NM cable.

Specifications

Brand Name Arlington Sub Brand Black Button™
Item Name Cable Connector Type Connector
Trade Size 3/8 in Conductor Size (1) 12/2-10/2 AWG, (1) 14/2 AWG, 12/2 AWG, 10/2 AWG, 14/3 AWG, 12/3 AWG, (2) 14/2 - (2) 10/2 AWG, (2) 14/3 - (2) 12/3 AWG
Length 1.010 in Connection Push-in
Diameter 1.010 in Material Plastic
Cable Type Non-Metallic Color/Finish Black
Packaging Quantity 100/Pack, 1000/Case Standards cULus Listed, UL 372D, CSA LR49636
Application NM Cable UPC 018997054883

Packages

250 - UNIT - (250) 1000 - UNIT - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok