arl4010ast

ARLINGTON INDUSTRIES 3/8 inch Single Barrel Die-cast Zinc Insulated Throat Arlington Angled Clip Connector

In Stock
Price $1.2515 / EA
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:4010ast

Description

Connectors with Insulated Throat Zinc die-cast. For AC, MCI-A, HCF steel and aluminum cable, Flexible metal conduit steel and aluminum (regular and reduced wall), MCI cable, ACG90, AC90.

Specifications

Brand Name Arlington Sub Brand SNAP2IT
Item Name Connector Type Snap-on
Trade Size 3/8 Inch Connection Snap-in
Material Steel Color/Finish Light Gray
Includes Sealing Ring, Locknut Standards CULUS and CSA
Application AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS UPC 018997403551

Packages

50 - UNIT - 50 500 - UNIT - 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok