Abbotsford
arl40rast

ARLINGTON INDUSTRIES 3/8 inch Arlington Retrofit Snap2IT MC Cable Connectors, Silver

Price $2.3261 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:40RAST
Documents Documents

Description

Retrofit SnapĀ²IT MC cable connector with insulated throat. Made of zinc. Tinted red inside fitting.

Specifications

Brand Name Arlington Sub Brand Snap2IT®
Item Name Connector Type Snap-on, Retrofit
Trade Size 1/2 in Material Die-Cast Zinc
Cable Type MC/HCF/AC/MCI-A/AC90/ACG90/Flex Steel and Aluminum, Tubular Color/Finish Silver
Standards cULus and CSA Certified Application MC/HCF/AC/MCI-A/AC90/ACG90/Flex Steel and Aluminum
UPC 018997135872

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok