Abbotsford
ges38fxcn

ABB 3/8 inch Zinc Alloy One Screw Fitting

Price $1.5337 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2163

Description

The IBERVILLE Non metallic series is designed to provide solutions to the problems of fixing cabling type NMD offered for various sizes in straps, plates and connectors models. They are made of malleable cast iron and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Single Screw Flexible Conduit Connector Type Straight
Trade Size 3/8 in Conductor Size 14/2-10/2 AWG
Material Zinc Alloy Cable Type Armoured
Color/Finish Light Gray Thread Type NPT
For Use With 14/2-10/2, 14/3, -10/3, 14/4-12/4 AWG Cables Standards CSA 3313
Application For 14/2-10/2; 14/3; -10/3; 14/4-12/4 UPC 622538721631

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100 400 - UNIT = (400) 6125 - UNIT = 6125
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok