Abbotsford
nesamc50qi

NESCO AMC-50QI E-Z Lock Connector

Price $1.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NESCO
Manufacturer #:AMC-50QI

Description

Bridgeport's AMC-50QI is one of the fastest cable fittings to install and remove. Check out our video for more information.

Specifications

Brand Name Bridgeport Item Name E-Z Lock Connector
Trade Size 3/8 in Conductor Size 14/2-10/3 AWG
Length 1.53 in Material Steel
Cable Type AC/MC/MCI-A/HCF Color/Finish Zinc Plated
Packaging Quantity 50/Pack, 500/Case Standards UL 514B, UL File Number E20534, NEMA FB-1, Federal Specification A-A-50552, RoHS Compliant

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok