ABB 3 inch Iberville Two-Screw Connector, Zinc Alloy
Description
The IBERVILLE Flex Cable Series is designed to provide solutions to the connect armour cabling type Bx or Flex offered for various sizes in hole/nailed straps, protect plates, single/duplex 1 or 2 screws connectors models. UL - CSA approved.
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Item Name | Two Screw Connector | Type | Straight |
| Trade Size | 3 in | Connection | NPT |
| Material | Zinc Alloy | Includes | Locknut |
| Standards | CSA File Number 3313 | Application | For 350/3-600/3, 4/0/4-300/4, ACWU90 1500/1, 500/2 Cables |
| UPC | 622538722744 |
Packages
| 1 - UNIT - 1 | 4 - UNIT = 4 | 600 - UNIT - 600 |