EGS 1-1/2 inch Appleton Zinc 2-Set Screw Connector
Description
Features:2.01IN Dia X 1.33IN Length, For 3-2/0 AWG Oval Service Entrance Cable, With Locknut, Clamp, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:1.5IN, Material:Die Cast Zinc, Connection:Male NPS Thread
Specifications
Brand Name | Appleton | Sub Brand | APPOZGCOMM NEER™ |
Item Name | Two Screw Connector | Type | 2 Screw Connector |
Trade Size | 1-1/2 in | Conductor Size | 3-4/0 AWG |
Length | 1.33 in | Connection | NPSM Thread |
Diameter | 2.01 in | Material | Die-Cast Zinc |
Includes | Locknut, Clamp | Standards | UL 514B, CSA C22.2, NEMA FB-1 |
Application | For 3-2/0 AWG Oval Service Entrance Cable | UPC | 687855350063 |
Packages
25 - UNIT - (25) |