ABB 1/2 inch Aluminum One Screw Fitting
Description
The IBERVILLE Non metallic series is designed to provide solutions to the problems of fixing cabling type NMD offered for various sizes in straps, plates and connectors models. They are made of malleable cast iron and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | One Screw Connector | Type | Straight |
Trade Size | 1/2 in | Connection | NPT |
Material | Aluminum | Color/Finish | Natural |
Includes | Locknut | Standards | CSA File Number 3313 |
Application | For 12/2-8/2, 12/3-8/3, 14/4-10/4 Cables | UPC | 622538722669 |
Packages
20 - Columbia = (20) | 100 - Columbia = (100) | 200 - UNIT = (200) | 9600 - UNIT = 9600 |