Abbotsford
ges1fxcn

ABB 1 inch Iberville One Screw Connectors (Aluminum)

Price $4.1884 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2169

Description

The IBERVILLE Flex cable series is designed to provide solutions to the connect armour cabling type Bx or Flex offered for various sizes in hole/nailed straps, protect plates, single/duplex 1 or 2 screws connectors models. They are made of malleable cast zinc alloy, steel or aluminium and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name One Screw Connector Type Straight
Trade Size 1 in Connection NPT
Material Aluminum Includes Locknut
Standards CSA File Number 3313 Application For 250/1-300/1, 2/3, 4/4 Cables
UPC 622538722690

Packages

1 - UNIT - 1 25 - UNIT = (25) 4025 - UNIT = 4025
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok