EGS 2 inch Appleton Zinc 2-Screw Connector
Description
Features:2.62IN Dia X 1.57IN Length, For 3-4/0 AWG Oval Service Entrance Cable, With Locknut, Clamp, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:2IN, Material:Die Cast Zinc, Connection:Male NPS Thread
Specifications
Brand Name | Appleton | Sub Brand | APPOZGCOMM NEER™ |
Item Name | Two Screw Connector | Type | 2 Screw Connector |
Trade Size | 2 in | Conductor Size | 3-4/0 AWG |
Length | 1.57 in | Connection | NPSM Thread |
Diameter | 2.62 in | Material | Die-Cast Zinc |
Includes | Locknut, Clamp | Standards | UL 514B, CSA C22.2, NEMA FB-1 |
Application | For 3-2/0 AWG Oval Service Entrance Cable | UPC | 687855120000 |
Packages
20 - UNIT - (20) |