ABB 3/8 inch Iberville Cable Connector, Bucket 350
Description
One screw connector for non-metallic sheathed cables.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Connector | Type | Straight |
Trade Size | 3/8 in | Conductor Size | 14/2-10/2 AWG |
Material | Steel | Cable Type | NM Sheathed |
Color/Finish | Untreated | Thread Size | 3/8 in |
Thread Type | NPT | For Use With | 14/2-10/2, 14/3-10/3 AWG NMD90 (Loomex) Cables and 14/2 AWG Cables |
Packaging Quantity | 350/Bucket | Application | NMD90 (Loomex) 14/2-10/2; 14/3-10/3; 2 cables 14/2 |
UPC | 622538056153 |
Packages
1 - UNIT - 1 | 2 - UNIT = (2) | 50 - UNIT = 50 | 2400 - UNIT - 2400 |