ABB 3/4 inch Iberville Two Screw Fitting (Cast Aluminium Body and Clamp)
Description
Aluminum two-screw fitting have a wide array of industrial applications in dry locations. This fitting has a hub size of 3/4 in. Range over jacket is 0.55 to 0.78 in.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Two Screw Connector | Type | Straight |
Trade Size | 3/4 in | Material | Aluminum |
Color/Finish | Light Gray | Includes | Locknut |
Standards | CSA File Number 3313 | Application | For Ordinary Dry Location |
UPC | 622538729064 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) | 4025 - UNIT - 4025 |