Abbotsford
ibv2108

ABB 1 inch Iberville Two Screw Fitting (Cast Aluminium Body and Clamp)

Price $19.8856 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2108

Description

Aluminum two-screw fitting have a wide array of industrial applications in dry locations. This fitting has a hub size of 1 in. Range over jacket is 0.69 to 1.01 in.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Two Screw Connector Type Straight
Trade Size 1 in Material Aluminum
Color/Finish Light Gray Includes Locknut
Standards CSA File Number 3313 Application For Ordinary Dry Location
UPC 622538729088

Packages

1 - UNIT - 1 20 - UNIT - (20) 1400 - UNIT - 1400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok