Abbotsford
ibv2110

ABB 1-1/4 inch Iberville Two Screw Fitting (Cast Aluminium Body and Clamp)

Price $19.4387 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2110

Description

Aluminum two-screw fitting have a wide array of industrial applications in dry locations. This fitting has a hub size of 1-1/4 in. Range over jacket is 0.84 to 1.33 in.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Two Screw Connector Type Straight
Trade Size 1-1/4 in Material Aluminum
Color/Finish Light Gray Includes Locknut
Standards CSA File Number 3313 Application For Ordinary Dry Location
UPC 622538729101

Packages

1 - UNIT - 1 10 - UNIT - (10) 50 - UNIT - 50 7200 - UNIT - 7200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok