Abbotsford
tab306

ABB 1 inch Tite-Bite Fitting

Price $39.7701 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:306

Description

TITE-BITEĀ® fittings are Easy to install with double grip saddle. These fittings are completely salvageable.

Specifications

Brand Name ABB Item Name Screw-In Flex Connector
Type Straight Trade Size 1 in
Conductor Size 1.25 - 1.465 in Connection Straight
Material Malleable Iron Color/Finish Electro Zinc Plated, Untreated
Thread Size 1 in Thread Type NPT
Includes Lock Nut Standards UL E1383, CSA Certified
Application To Connect and Effectively Bond Metal-Clad Cables, Armored Cable, and Flexible Metal Conduit to a Box or Enclosure UPC 786210003061

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25 3000 - UNIT - 3000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok