Abbotsford
tab308

ABB 1-1/4 inch Tite-Bite Fitting

Price $43.0207 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:308

Description

TITE-BITEĀ® fittings are Easy to install with double grip saddle. These fittings are completely salvageable.

Specifications

Brand Name ABB Sub Brand Tite-Bite®
Item Name Connector Type Straight, Non-Insulated
Trade Size 1-1/4 in Conductor Size 1.562 - 1.75 in
Connection NPT Material Malleable Iron
Color/Finish Electro Zinc Plated, Untreated Standards UL E23018, CSA Certified
Application For To Connect and Effectively Bond Metal-Clad Cables, Armored Cable, and Flexible Metal Conduit to a Box or Enclosure UPC 786210003085

Packages

1 - UNIT - 1 5 - UNIT = 5 10 - UNIT = 10 2200 - UNIT = 2200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok