ABB 3 inch T&B Tite-Bite Connector
Description
TITE-BITE® 90° Fitting made of malleable iron. Easy to install with double grip saddle. These fittings are completely salvageable.
Specifications
Brand Name | ABB | Sub Brand | Tite-Bite® |
Item Name | Connector | Type | Straight, 1-Piece |
Trade Size | 3 in | Conductor Size | 3.312 - 3.562 in |
Length | 80.96 mm | Connection | Female Threaded |
Material | Malleable Iron | Color/Finish | Electro Zinc Plated |
Throat Type | Non-Insulated | For Use With | Armored Cable or Flexible Metallic Conduit |
Standards | UL E23018, CSA Certified | Application | Used to Connect and Effectively Bond Metal-Clad Cables, Armored Cable, and Flexible Metal Conduit to a Box or Enclosure |
UPC | 786210003160 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |