ABB 1 1/2 inch Tite-Bite Straight Connector
Description
Tite-BiteĀ® fitting which is easy to install with double grip saddle. Made of malleable iron. These fittings are completely salvageable.
Specifications
Brand Name | ABB | Item Name | One Screw Connector |
Type | Straight | Trade Size | 1-1/2 in |
Conductor Size | 1.812 - 2.031 in | Connection | NPT |
Material | Malleable Iron | Color/Finish | Metallic/Electro Zinc Plated |
Includes | Sealing Ring, Locknut | Standards | UL File Number E23018, CSA Certified |
Application | To Connect and Effectively Bond Metal-Clad Cables, Armoured Cable and Flexible Metal Conduit to a Box or Enclosure | UPC | 786210003108 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 10 - UNIT = 10 | 1980 - UNIT = 1980 |