ABB 1/2 inch Tite-Bite Insulated Connector
Description
Tite-Bite® fitting, Nylon insulated. The tough lining of insulation and the Tite-Bite® principles make these fittings a “must” when conductors are subject to conditions of vibration or strain.
Specifications
Brand Name | ABB | Item Name | One Screw Connector |
Type | Straight | Trade Size | 1/2 in |
Conductor Size | 0.67 - 0.92 in | Connection | NPT |
Material | Steel | Color/Finish | Metallic/Electro Zinc Plated |
Includes | Sealing Ring, Locknut | Standards | UL File Number E23018, CSA File Number 2884 |
Application | For use with Armoured Cable and Flexible Metal Conduit | UPC | 786210031125 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 | 1200 - UNIT - 12000 |