ABB 3/4 inch T&B Tite-Bite Insulated Connector
Description
TITE-BITE® nylon insulated fittings are the tough lining of insulation and the TITE-BITE® principles make these fittings a “must” when conductors are subject to conditions of vibration or strain.
Specifications
Brand Name | ABB | Sub Brand | Tite-Bite® |
Item Name | Connector | Type | Straight |
Trade Size | 3/4 in | Conductor Size | 0.906 - 1-1/8 in |
Connection | Straight | Material | Steel |
Cable Type | Armoured | Color/Finish | Electro Zinc Plated |
Throat Type | Insulated | Thread Type | NPT |
For Use With | Armored Cable or Flexible Metallic Conduit | Includes | Locknut |
Standards | UL E23018, CSA 2884 | Application | For Use with Armored Cable and Flexible Metal Conduit. |
UPC | 786210031156 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT = 50 | 8000 - UNIT = 8000 |