ABB 2 1/2 inch T&B Two Screw Connector
Description
Rounded cable grip and smooth bushing protect the cable sheath and wire insulation. Since saddle is threaded, screws do not travel or extend beyond the fitting body as it is clamped to the cable. An extra lip on the saddle closes the unused part of the fitting opening.
Specifications
Brand Name | ABB | Sub Brand | CSA |
Item Name | 2-Screw Connector | Type | Straight |
Trade Size | 2-1/2 in | Conductor Size | 1.15 - 1.98 in |
Connection | NPT | Material | Malleable Iron |
Color/Finish | Electro Zinc Plated | Thread Type | NPT |
Application | To Connect Non-Metallic Sheathed Cable and Flexible Cord to a Box or An Enclosure | UPC | 786210033082 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |