ABB 1/2 inch T&B Two Screw Connector
Description
Two-Screw fitting made of formed steel body with carefully round bushing. The armour gripping saddle stays open by itself when cable is being inserted.
Specifications
Brand Name | ABB | Item Name | Two Screw Connector |
Type | Straight | Trade Size | 1/2 in |
Conductor Size | 0.813 - 0.937 in | Connection | NPT |
Material | Steel | Color/Finish | Zinc Plated |
Includes | Sealing Ring, Locknut | Standards | UL Listed, CSA Certified |
Application | For use with Armoured Cable and Flexible Metal Conduit | UPC | 786210360904 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 100 - UNIT = 100 | 8000 - UNIT = 8000 |