Abbotsford
arl8412

ARLINGTON INDUSTRIES 1 inch Arlington MC Cable Connector Clamp with Bushing, Zinc Die Cast

Price $16.9506 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:8412
Documents Documents

Description

Cable Connectors: Zinc die-cast. For MCI-A, MC/HCF steel and aluminum cable, AC/HCF steel and aluminum cable. Flexible metal conduit steel and aluminum (regular and reduced wall). MCI cable, AC90, TECK90.

Specifications

Brand Name Arlington Item Name Cable Connector
Type Cable Fitting Trade Size 1 in
Conductor Size 6/3 AWG, 6/4 AWG, 4-3 AWG, 4-4 AWG, 2-3 AWG, 2-4 AWG, 1-3 AWG Length 2.144 in
Thread Length 0.541 in Material Die-Cast Zinc
Cable Type MCI-A, MC/HCF, MCI Color/Finish Aluminum
Includes End Stop Bushing Packaging Quantity 20/Pack
Standards cULus Listed, UL 372D Application For Dry Locations
UPC 018997084125

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok