ARLINGTON INDUSTRIES 1 inch Arlington MC Cable Connector Clamp with Bushing, Zinc Die Cast
Description
Cable Connectors: Zinc die-cast. For MCI-A, MC/HCF steel and aluminum cable, AC/HCF steel and aluminum cable. Flexible metal conduit steel and aluminum (regular and reduced wall). MCI cable, AC90, TECK90.
Specifications
Brand Name | Arlington | Item Name | Cable Connector |
Type | Cable Fitting | Trade Size | 1 in |
Conductor Size | 6/3 AWG, 6/4 AWG, 4-3 AWG, 4-4 AWG, 2-3 AWG, 2-4 AWG, 1-3 AWG | Length | 2.144 in |
Thread Length | 0.541 in | Material | Die-Cast Zinc |
Cable Type | MCI-A, MC/HCF, MCI | Color/Finish | Aluminum |
Includes | End Stop Bushing | Packaging Quantity | 20/Pack |
Standards | cULus Listed, UL 372D | Application | For Dry Locations |
UPC | 018997084125 |
Packages
20 - UNIT - (20) |