Abbotsford
arl8417

ARLINGTON INDUSTRIES 3 inch Arlington Connector for Larger MC Cable, Zinc Die Cast

Price $93.2287 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:8417
Documents Documents

Description

Connector for larger MC cable, 5/pack.

Specifications

Brand Name Arlington Item Name Cable Connector
Type Cable Fitting Trade Size 3 in
Conductor Size 600 kcmil - 4 AWG, 750 kcmil - 3 AWG, 750 kcmil - 4 AWG Length 5 in
Thread Length 0.972 in Material Die-Cast Zinc
Cable Type MCI-A, MC/HCF, MCI Color/Finish Aluminum
Includes End Stop Bushing Packaging Quantity 20/Pack
Standards cULus Listed, UL 372D Application For Dry Locations
UPC 018997084170

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok