ABB 1/2 inch Squeeze Connector
Description
Squeeze Connector, 1/2 Inch, Armored Cable For 1/2 Inch, FMC and AC, Cable Opening .812 Inch, to .938 Inch, UL Listed for FEFMC and AC, Grounding Type.
Specifications
Brand Name | ABB | Item Name | Squeeze Connector |
Type | Straight | Trade Size | 1/2 in |
Conductor Size | 20.62 mm | Connection | NPT |
Material | Steel | Color/Finish | Metallic/Zinc Plated |
Includes | Locknut | Standards | CSA Certified, UL Listed |
Application | For use with Armored Cable and Flexible Metal Conduit | UPC | 786210360560 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 100 - UNIT = 100 |