ABB 3/4 inch T&B Squeeze Connector
Description
TITE-BITEĀ® Squeeze fittings will fit every size of armoured cable, leaded cable and flexible conduit.
Specifications
Brand Name | ABB | Item Name | Squeeze Connector |
Type | Straight | Trade Size | 3/4 in |
Conductor Size | 0.938 - 1.094 in | Connection | Straight |
Material | Steel | Cable Type | Armoured |
Color/Finish | Zinc Plated | Thread Type | NPT |
For Use With | Armored Cable or Flexible Metallic Conduit | Includes | Locknut |
Standards | UL E23018, CSA 2884 | Application | For Use with Armored Cable and Flexible Metal Conduit |
UPC | 786210002552 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 | 9600 - UNIT = 9600 |