Abbotsford
tabstx050464

ABB 1/2 inch Star Teck XP Jacketed Metal Clad Cable Fittings for Hazardous Location

Price $92.0396 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:STX050-464

Description

Aluminum fitting with a hub size of 1/2 in. and the outer jacket diameters from 0.6 to 0.76.

Specifications

Brand Name ABB Sub Brand Star Teck® XP®
Item Name Cable Gland Type Straight, Jacketed
Trade Size 1/2 in Conductor Size 0.6 - 0.76 in
Thread Type NPT Material Aluminum
Finish Silver and Red Includes Sealing Ring
Standards UL File Number E82038, CSA File Number 23086 Application For Hazardous Locations
UPC 786210904757

Packages

2 - UNIT = (2) 20 - UNIT = 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok